Skip Content
RAMP YARD PORT HAND CRANK 73X36 30K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD PORT HAND CRANK 73X36 30K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYR307336
  • Mfr. Model # YR307336
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1974
  • Shipping Weight 6650.0 lbs

Technical Specs

  • Includes Landing Gear, Crank Mechanism, and Safety Lock Chains
  • Material Steel
  • Item Portable Steel Yard Ramp
  • Load Capacity 30,000 lbs.
  • Overall Length 432"
  • Overall Width 73"
  • Deck Steel Grating
  • End Style Overlapping
  • Net Weight 6,650 lbs.
  • Service Height Range 45" - 62"
  • Side Rail Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list