Skip Content
RAMP YARD PORT HAND CRANK 73X30 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD PORT HAND CRANK 73X30 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYR257330
  • Mfr. Model # YR257330
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1974
  • Shipping Weight 5450.0 lbs

Technical Specs

  • Item Portable Steel Yard Ramp
  • Includes Landing Gear, Crank Mechanism, and Safety Lock Chains
  • Material Steel
  • Load Capacity 25,000 lbs.
  • Overall Length 360"
  • Overall Width 73"
  • Deck Steel Grating
  • End Style Overlapping
  • Side Rail Height 4"
  • Service Height Range 45" - 62"
  • Net Weight 5,450 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list