Skip Content
RAMP YARD PORT HAND CRANK 73X30 20K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD PORT HAND CRANK 73X30 20K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYR207330
  • Mfr. Model # YR207330
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1974
  • Shipping Weight 5275.0 lbs

Technical Specs

  • Includes Landing Gear, Crank Mechanism, and Safety Lock Chains
  • Item Portable Steel Yard Ramp
  • Material Steel
  • Load Capacity 20,000 lbs.
  • Overall Length 360"
  • Deck Steel Grating
  • Overall Width 73"
  • End Style Overlapping
  • Net Weight 5,275 lbs.
  • Side Rail Height 4"
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list