RAMP YARD PORT HAND CRANK 72X36 16K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP YARD PORT HAND CRANK 72X36 16K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYR167236
  • Mfr. Model # YR167236
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1974
  • Shipping Weight 4725.0 lbs

Product Details

Positive traction steel grating. Safety lock chains. 4 inch high safety curbs, rubber bumpers and 15 inch overlap lip, 9 inch steel wheels for easy positioning where needed. Manual 2-speed hand crank for easy 1 person height adjustment.

Technical Specs

  • Includes Landing Gear, Crank Mechanism, and Safety Lock Chains
  • Item Portable Steel Yard Ramp
  • Material Steel
  • Load Capacity 16,000 lbs.
  • Overall Length 432"
  • Overall Width 72"
  • End Style Overlapping
  • Deck Steel Grating
  • Service Height Range 45" - 62"
  • Side Rail Height 4"
  • Net Weight 5,925 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list