Skip Content
RAMP YARD ALUM 36FT L 84IN W 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD ALUM 36FT L 84IN W 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAY258436L
  • Mfr. Model # AY258436L
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3885.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Deck Aluminium Grating
  • Item Portable Aluminium Yard Ramp
  • Load Capacity 25,000 lbs.
  • Material Aluminium
  • Overall Length 432"
  • End Style Overlapping
  • Overall Width 84-9/16"
  • Side Rail Height 4"
  • Service Height Range 45" - 62"
  • Net Weight 3,885 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List