Skip Content
RAMP YARD ALUM 36FT L 84IN W 20K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD ALUM 36FT L 84IN W 20K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAY208436L
  • Mfr. Model # AY208436L
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3833.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Load Capacity 20,000 lbs.
  • Material Aluminium
  • Item Portable Aluminium Yard Ramp
  • Overall Length 432"
  • Deck Aluminium Grating
  • End Style Overlapping
  • Overall Width 86"
  • Side Rail Height 4"
  • Net Weight 3,833 lbs.
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list