Skip Content
RAMP YARD ALUM 36FT L 72IN W 20K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD ALUM 36FT L 72IN W 20K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAY207236L
  • Mfr. Model # AY207236L
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3465.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Material Aluminium
  • Overall Length 432"
  • Overall Width 74"
  • Deck Aluminium Grating
  • Load Capacity 20,000 lbs.
  • End Style Overlapping
  • Side Rail Height 4"
  • Net Weight 3,465 lbs.
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list