Skip Content
RAMP YARD ALUM 36FT L 72IN W 16K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD ALUM 36FT L 72IN W 16K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAY167236L
  • Mfr. Model # AY167236L
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3360.0 lbs

Technical Specs

  • Material Aluminium
  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Load Capacity 16,000 lbs.
  • Overall Length 432"
  • Deck Aluminium Grating
  • End Style Overlapping
  • Overall Width 75"
  • Net Weight 3,360 lbs.
  • Side Rail Height 4"
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list