Skip Content
RAMP YARD ALUM 30FT L 72IN W 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD ALUM 30FT L 72IN W 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAY257230
  • Mfr. Model # AY257230
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2940.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Load Capacity 25,000 lbs.
  • Material Aluminium
  • Overall Length 360"
  • End Style Overlapping
  • Overall Width 74"
  • Deck Aluminium Grating
  • Net Weight 2,940 lbs.
  • Service Height Range 45" - 62"
  • Side Rail Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list