Skip Content
RAMP WEAR MATERIAL 4PK. 8INX48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP WEAR MATERIAL 4PK. 8INX48IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN07485
  • Mfr. Model # 07485
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 3248
  • Shipping Weight 17.5 lbs

Product Details

Black polyethylene carbide slide plates. Prevents premature wearing to aluminum loading ramps. Includes 24 self-tapping metal screws. 4 skid plates per package. Length 48 inches. Width 8 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list