RAMP WALK ALUMINUM 26IN WX10FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP WALK ALUMINUM 26IN WX10FT L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR28-10A
  • Mfr. Model # AWR28-10A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 101.0 lbs

Product Details

Aluminum walk ramp enables delivery men/women, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attached to each side of ramp for safely securing ramp to truck. Constructed of strong aluminum alloy.

Technical Specs

  • Item Aluminium Walk Ramp
  • Includes Steel Chains and Steel Grab Hooks
  • Material Aluminium
  • Overall Length 120"
  • Load Capacity 2200 lbs. (4 Wheel Cart) 1500 lbs. (2 Wheel Cart)
  • Overall Width 28"
  • Deck Non-skid Tread Surface
  • End Style Overlapping
  • Net Weight 94 lbs.
  • Service Height Range 6 to 38"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list