Skip Content
RAMP WALK ALUMINUM 26IN W X 6FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP WALK ALUMINUM 26IN W X 6FT L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR28-6A
  • Mfr. Model # AWR28-6A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 68.0 lbs

Product Details

Aluminum walk ramp enables delivery people, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attached to each side of ramp for securing ramp to truck. Constructed of strong aluminum alloy with non-skid tread surface.

Technical Specs

  • Includes Steel Chains and Steel Grab Hooks
  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Load Capacity 2800 lbs. (4 Wheel Cart) 2000 lbs. (2 Wheel Cart)
  • Overall Length 72"
  • Overall Width 28"
  • Deck Non-skid Tread Surface
  • Service Height Range 6 to 21"
  • Net Weight 68 lbs.
  • End Style Overlapping
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list