RAMP WALK ALUM GRIP 38FT L 7 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP WALK ALUM GRIP 38FT L 7 IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWRG387A
  • Mfr. Model # AWRG387A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 59.0 lbs

Technical Specs

  • Item Aluminium Grip-strut Walk Ramp
  • Load Capacity 2800 Lbs. (4 Wheel Cart) 1800 Lbs. (2 Wheel Cart)
  • Material Aluminium
  • Overall Length 84"
  • Includes (2) Safety Chains
  • Overall Width 39-3/8"
  • Deck Open Deck for Grip
  • End Style Overlapping
  • Service Height Range 6 to 25"
  • Net Weight 59 lbs.
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list