Skip Content
RAMP WALK ALUM GRIP 38FT L 6 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP WALK ALUM GRIP 38FT L 6 IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWRG386A
  • Mfr. Model # AWRG386A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 55.0 lbs

Technical Specs

  • Includes (2) Safety Chains
  • Material Aluminium
  • Item Aluminium Grip-strut Walk Ramp
  • Load Capacity 2800 lbs. (4 Wheel Cart) 2000 lbs. (2 Wheel Cart)
  • Overall Length 72"
  • Deck Open Deck for Grip
  • Overall Width 39-3/8"
  • End Style Overlapping
  • Service Height Range 6" - 21"
  • Net Weight 55 lbs.
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list