RAMP WALK ALUM GRIP 28FT L 9 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP WALK ALUM GRIP 28FT L 9 IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWRG289A
  • Mfr. Model # AWRG289A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 63.0 lbs

Technical Specs

  • Item Aluminium Grip-strut Walk Ramp
  • Load Capacity 2500 Lbs. (4 Wheel Cart) 1600 Lbs. (2 Wheel Cart)
  • Overall Width 28"
  • Overall Length 108"
  • Includes (2) Safety Chains
  • Deck Open Deck for Grip
  • Material Aluminium
  • End Style Overlapping
  • Net Weight 63 lbs.
  • Service Height Range 6" - 33"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list