Skip Content
RAMP WALK ALUM GRIP 28FT L 7 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP WALK ALUM GRIP 28FT L 7 IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWRG287A
  • Mfr. Model # AWRG287A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 59.0 lbs

Technical Specs

  • Includes (2) Safety Chains
  • Material Aluminium
  • Item Aluminium Grip-strut Walk Ramp
  • Load Capacity 2800 Lbs. (4 Wheel Cart) 1800 Lbs. (2 Wheel Cart)
  • Overall Length 84"
  • Overall Width 28"
  • Deck Open Deck for Grip
  • End Style Overlapping
  • Net Weight 59 lbs.
  • Service Height Range 6" - 25"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list