RAMP WALK ALUM GRIP 28FT L 16IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP WALK ALUM GRIP 28FT L 16IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWRG2816A
  • Mfr. Model # AWRG2816A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 122.0 lbs

Technical Specs

  • Includes (2) Safety Chains
  • Item Aluminium Grip-strut Walk Ramp
  • Load Capacity 1000 lbs. (4 Wheel Cart) 1000 lbs. (2 Wheel Cart)
  • Material Aluminium
  • Overall Length 192"
  • Overall Width 28"
  • Deck Open Deck for Grip
  • End Style Overlapping
  • Service Height Range 6 to 62"
  • Net Weight 122 lb.
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list