Skip Content
RAMP WALK ALUM GRIP 10FT L 28IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP WALK ALUM GRIP 10FT L 28IN W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWRG2810A
  • Mfr. Model # AWRG2810A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 68.0 lbs

Technical Specs

  • Includes (2) Safety Chains
  • Load Capacity 2200 lbs. (4 Wheel Cart) 1500 lbs. (2 Wheel Cart)
  • Material Aluminium
  • Item Aluminium Grip-strut Walk Ramp
  • Overall Length 121"
  • Overall Width 28"
  • Deck Open Deck for Grip
  • Service Height Range 6" - 38"
  • End Style Overlapping
  • Net Weight 68 lbs.
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list