RAMP WALK ALUM 36IN W X 14FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP WALK ALUM 36IN W X 14FT L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR38-14A
  • Mfr. Model # AWR38-14A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 168.0 lbs

Product Details

Aluminum walk ramp enables delivery people, shippers, and receivers to load and unload trucks when docks are unavailable. Heavy-duty steel chains with steel grab hooks are attached to each side of ramp for securing ramp to truck. Constructed of strong aluminum alloy with non-skid tread surface.

Technical Specs

  • Item Aluminium Walk Ramp
  • Includes Steel Chains and Steel Grab Hooks
  • Load Capacity 1600 lbs. (4 Wheel Cart) 1200 lbs. (2 Wheel Cart)
  • Material Aluminium
  • Deck Non-skid Tread Surface
  • Overall Length 168"
  • Overall Width 38"
  • End Style Overlapping
  • Service Height Range 6 to 54"
  • Net Weight 170 lbs.
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list