Skip Content
RAMP WALK ADJUSTABLE HT WHEEL CART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAMP WALK ADJUSTABLE HT WHEEL CART

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWRWHL
  • Mfr. Model # AWRWHL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1974
  • Shipping Weight 180.0 lbs

Technical Specs

  • Item Adjustable Height Wheel Option
  • Includes Manual Hand Crank Mechanism
  • Material Steel
  • Net Weight 103 lb.
  • Overall Width 34-5/8"
  • Overall Length 62-1/2"
  • Service Height Range 12" - 64-1/4"