RAMP TRUCK 18.5IN WIDTH 20 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAMP TRUCK 18.5IN WIDTH 20 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTR20W
  • Mfr. Model # TR20W
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 338.0 lbs

Product Details

13.5 inch wide steel truck ramps feature non-skid base and non-slip traction plates to keep the ramps and their load in place. Handle retracts for out of the way safety and storage. Durable heavy-duty wheels. Sold in pairs.

Technical Specs

  • Load Capacity 20 Tons
  • Item Wide Truck Ramps

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list