Skip Content
RAMP STEEL PICK-UP/VAN 96 LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP STEEL PICK-UP/VAN 96 LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRAMP96
  • Mfr. Model # RAMP96
  • UNSPSC # 42192209
  • CATALOGUE PAGE # 1975
  • Shipping Weight 60.0 lbs

Product Details

Steel pick-up/van ramp are economical serrated ramps that provide minimum slippage. Overlapping lip provides smooth transition into cargo area. Single piece construction with bolt-on lip.

Technical Specs

  • Height 2"
  • Item Steel Van Ramps
  • Length 96"
  • Material Steel
  • Type Pick-Up/Van Ramp
  • Width 18"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list