Skip Content
RAMP STEEL CONTAINER 84IN W 15K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP STEEL CONTAINER 84IN W 15K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSCR84
  • Mfr. Model # SCR84
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 862.0 lbs

Technical Specs

  • Includes Built-In Fork Pockets
  • Item Heavy-Duty Steel Container Ramp
  • Material Steel
  • Load Capacity 15,000 lbs.
  • Overall Length 98-1/8"
  • Thickness 2-15/16"
  • Deck Diamond Tread
  • Usable Width 88-1/2"
  • Service Height Range 4-3/8" - 8-5/8"
  • Overall Width 88-1/2"
  • Standards OSHA 1910.30 (a) ANSI MH 30.2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List