RAMP POLY F/1/2IN PALLETS BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAMP POLY F/1/2IN PALLETS BLACK

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5039BK
  • Mfr. Model # 5039BK
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2700
  • Shipping Weight 65.0 lbs

Product Details

Poly-Ramp for use with 12 inch high pallets.

Technical Specs

  • Height 12-1/2"
  • Colour Black
  • For Use With ENPAC Models 5102-YE, 5102-ECO, 5400-YE, 5400-ECO, 4062-YE, 4062-ECO, 4064-YE and 4064-ECO.
  • Item Spill Platform Ramp
  • Length 67-7/8"
  • Material Polyethylene
  • Width 30-3/4"
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list