Skip Content
RAMP MULTI-PURPOSE 24 W X 10.5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP MULTI-PURPOSE 24 W X 10.5 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESMPR2410
  • Mfr. Model # MPR2410
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1979
  • Shipping Weight 7.0 lbs

Product Details

Multi-purpose ramp is a high impact ramp that is perfect for a variety of work environments: postal routes, schools, hospitals, warehouses and delivery routes. Ramps make it simple to move loads onto a curb or over hoses and cables. Textured non-skid surface allows for sure footing.

Technical Specs

  • Item Optional Bridge Kit
  • Overall Length (Ft.) 1/8"
  • Includes Bolts, Washer, Nuts

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List