Skip Content
RAMP ARCHED ALUM 1PR. 3000LB.CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ARCHED ALUM 1PR. 3000LB.CAP.

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN07486
  • Mfr. Model # 07486
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 3251
  • Shipping Weight 55.0 lbs

Product Details

Non-folding arched aluminum ramp, rated at 3,000 lbs per pair. 12 inches wide x 90 inches long. Arched design allows for additional clearance. Includes two safety straps. Fully assembled. Sold in pairs.

Technical Specs

  • Material Aluminum
  • Width 12"
  • Length 90"
  • Type Arched
  • Load Capacity 3,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list