Skip Content
RAMP ALUM STL GRATE YARD 84X36 16K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 84X36 16K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY168436L
  • Mfr. Model # SY168436L
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4830.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Material Aluminium
  • Load Capacity 16,000 lbs.
  • Overall Width 86"
  • Overall Length 432"
  • Deck Steel Grating
  • Net Weight 4,830 lbs.
  • Side Rail Height 4"
  • End Style Overlapping
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List