Skip Content
RAMP ALUM STL GRATE YARD 84X30 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 84X30 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY258430
  • Mfr. Model # SY258430
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4200.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Load Capacity 25,000 lbs.
  • Item Portable Aluminium Yard Ramp
  • Overall Length 360"
  • Material Aluminium
  • Overall Width 86"
  • End Style Overlapping
  • Net Weight 4,200 lbs.
  • Side Rail Height 4"
  • Deck Steel Grating
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list