Skip Content
RAMP ALUM STL GRATE YARD 84X30 20K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 84X30 20K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY208430
  • Mfr. Model # SY208430
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4148.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Material Aluminium
  • Load Capacity 20,000 lbs.
  • Overall Width 86"
  • Deck Steel Grating
  • Overall Length 360"
  • Net Weight 4,148 lbs.
  • Side Rail Height 4"
  • End Style Overlapping
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list