Skip Content
RAMP ALUM STL GRATE YARD 72X36 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 72X36 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY257236L
  • Mfr. Model # SY257236L
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4463.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Material Aluminium
  • Load Capacity 25,000 lbs.
  • Overall Length 432"
  • Deck Steel Grating
  • Side Rail Height 4"
  • Net Weight 4,463 lbs.
  • End Style Overlapping
  • Overall Width 74"
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list