Skip Content
RAMP ALUM STL GRATE YARD 72X36 16K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 72X36 16K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY167236L
  • Mfr. Model # SY167236L
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4305.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Load Capacity 16,000 lbs.
  • Material Aluminium
  • Overall Length 432"
  • Overall Width 74"
  • End Style Overlapping
  • Net Weight 4,305 lbs.
  • Deck Steel Grating
  • Side Rail Height 4"
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list