Skip Content
RAMP ALUM STL GRATE YARD 72X30 30K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 72X30 30K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY307230
  • Mfr. Model # SY307230
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3728.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Material Aluminium
  • Item Portable Aluminium Yard Ramp
  • Load Capacity 30,000 lbs.
  • Overall Length 360"
  • Overall Width 74"
  • Deck Steel Grating
  • End Style Overlapping
  • Net Weight 3,728 lbs.
  • Service Height Range 45" - 62"
  • Side Rail Height 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List