Skip Content
RAMP ALUM STL GRATE YARD 72X30 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 72X30 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY259336L
  • Mfr. Model # SY259336L
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5513.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Item Portable Aluminium Yard Ramp
  • Material Aluminium
  • Load Capacity 25,000 lbs.
  • Overall Length 432"
  • Overall Width 95"
  • Deck Steel Grating
  • End Style Overlapping
  • Net Weight 5,513 lbs.
  • Side Rail Height 4"
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list