Skip Content
RAMP ALUM STL GRATE YARD 72X30 20K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP ALUM STL GRATE YARD 72X30 20K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSY207230
  • Mfr. Model # SY207230
  • UNSPSC # 24101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3623.0 lbs

Technical Specs

  • Includes Safety Pressure Relief Valve, Anchor Chains, and a Fork Positioning Loop
  • Load Capacity 20,000 lbs.
  • Material Aluminium
  • Overall Width 74"
  • Item Portable Aluminium Yard Ramp
  • Overall Length 360"
  • Deck Steel Grating
  • End Style Overlapping
  • Net Weight 3,623 lbs.
  • Service Height Range 45" - 62"
  • Side Rail Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list