Skip Content
RAMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMMER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG130A1M
  • Mfr. Model # 130A1M
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 2766
  • Shipping Weight 5.25 lbs

Product Details

Bench sand rammer. Ideal for compacting sand molds in a foundry or casting facility. Compact, lightweight with long throttle lever. Double action seal keeps damaging sand from entering tool reducing wear and extending tool life.

Technical Specs

  • Item Bench Sand Rammer
  • Features Time Tested Valve Design, Built in Muffler, Optional Front End Butts Available
  • Average CFM @ 15 Second Run Time 3.00
  • Blows per Minute 1550
  • Includes Tool Only
  • Duty Industrial
  • Overall Length 52.75"
  • Shank Type Round
  • CFM @ Full Load 29.0
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Air Inlet 1/4"
  • Stroke Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list