Skip Content
RAM SYSTEM,4 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAM SYSTEM,4 TONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC68
  • Mfr. Model # 3ZC68
  • UNSPSC # 27121603
  • CATALOGUE PAGE # 2962
  • Shipping Weight 46.0 lbs

Technical Specs

  • Application For Pushing, Spreading, and Pressing
  • Includes Hand Pump Assembly with Hose, Heavy Duty Spreader Ram, 2-3/4" Rubber Head, Rubber Faced Flat Base, Ram Toe and Plunger Toe, Chrome Plated, Long Life Ram Plunger, Serrated Saddle, Wedge Head, Combination Head, 19-1/2, 16-1/2, 8-1/2, 6-1/8 and 3" Ex
  • Item Hydraulic Maintenance Set
  • Number of Pieces 15
  • Number of Jaws -
  • Max. Pressure 10,000 PSI
  • Stroke Length 4-3/4"
  • Tonnage Capacity 4 Ton

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List