RAM SYSTEM,10 TONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAM SYSTEM,10 TONS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3ZC69
  • Mfr. Model # 3ZC69
  • UNSPSC # 27121603
  • CATALOGUE PAGE # 2962
  • Shipping Weight 81.15 lbs

Technical Specs

  • Item Hydraulic Maintenance Set
  • Includes Hand Pump Assembly with Hose, Heavy Duty Spreader Ram, 2-3/4" Rubber Head, Rubber Faced Flat Base, Ram Toe and Plunger Toe, Chrome Plated, Long Life Ram Plunger, Serrated Saddle, Wedge Head, Combination Head, 27, 18, 10 and 4-1/8" Extension Tubes
  • Application For Bending, Pushing, Pulling and Spreading
  • Number of Pieces 14
  • Max. Pressure 10,000 PSI
  • Stroke Length 6"
  • Tonnage Capacity 10 Ton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list