Skip Content
RALS 9420XL LED W/BMC BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RALS 9420XL LED W/BMC BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9420XL
  • Mfr. Model # 9420XL
  • UNSPSC # 26111711
  • CATALOGUE PAGE # 1188
  • Shipping Weight 27.0 lbs

Product Details

Housing Finish Textured Plastic, Light Distribution 58 Degrees , 500 (Low), 1,000 (High) Lumens, Includes Blow-Molded Case, (2) #9421 Lithium-ion Batteries, #9422 DC Vehicle Charger, #9423 AC Main Charger with Transformer, #9424 Charging Station, #9427 Easy Carry Shoulder Strap, Description/Special Features Deploys to 5 ft, High/Low Water Resistant Switch

Technical Specs

  • Colour Black
  • Includes Instructions, Two Batteries, Charger, Charger Cable, Carrying Strap, Blow Molded Carrying Case
  • Item Remote Area Lighting System
  • Lamp Watts 5.4 W
  • Lumens 1,000 (High), 500 (Low)
  • Number of Lamp Heads 1
  • IP Rating 54
  • Standards CE Certified
  • Rated Life 50,000 hours
  • Voltage 7.2
  • Charge Time 4 hr.
  • Safety Rated Not Safety Rated
  • Battery Chemistry Lithium Ion
  • Max. Extension Height 62"
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Dual (AC/DC)
  • Run Time - Job Site Lights 2/4 hr.
  • Item - Job Site Lighting Remote Area Lighting System
  • Light Distribution - Job Site Lighting Flood

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list