RALS 9420 LED STANDARD BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RALS 9420 LED STANDARD BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC9420
  • Mfr. Model # 9420
  • UNSPSC # 26111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Housing Finish Textured Plastic, Light Distribution 58 Degrees , 500 (Low), 1,000 (High) Lumens, Includes Battery and Charger, Description/Special Features Deploys to 5 ft, High/Low Water Resistant Switch

Technical Specs

  • Colour Black
  • Includes Battery and Charger
  • Item 9420 RALS - Basic
  • Lumens 1,000 (high), 500 (low)
  • Rated Life 50,000 hours
  • Lamp Watts 5.4W
  • Voltage 7.2
  • Standards CE Certified
  • Number of Lamp Heads 1
  • IP Rating 54

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list