RAKE SPRINGBACK 22 TINES 54'' ASH HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAKE SPRINGBACK 22 TINES 54'' ASH HDLE

GARANT PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGLR22
  • Mfr. Model # GLR22
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 337
  • Shipping Weight 2.67 lbs

Product Details

Industrial grade springback lawn rake, tempered steel tines, premium ash handle. Ideal for grooming lawns in the spring and raking cut grass. Back spring providing additional rigidity for deep-down grooming.

Technical Specs

  • Number of Tines 22
  • Overall Width of Tines 24"
  • Handle Length 24"
  • Features Flexible Reinforcing Bar and Socket with Full Welded Plate to Back for Maximum Sturdiness, Premium Varnished Ash Handle, Ideal for Grooming Lawns in the Spring and Raking Cut Grass, Back Spring Providing Additional Rigidity for Deep-Down Grooming
  • Handle Type Long
  • Item Industrial Grade Spring Back Lawn Rake
  • Length of Tines 15"
  • Handle Material Premium Ash
  • Tine Material Tempered Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list