RAKE STEEL 14 TINES 60'' HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAKE STEEL 14 TINES 60'' HANDLE

PRACTICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTB14
  • Mfr. Model # TB14
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 338
  • Shipping Weight 2.49 lbs

Product Details

Bow head rake, one piece hot forged steel head, capped ferrule.

Technical Specs

  • Features Great for Spreading Earth, Clearing Flower Gardens, Loosening Soil, Useful for Raking Branches
  • Item Bow Rake
  • Handle Type Long
  • Handle Material Lacquered Hardwood
  • Tine Material Forged Steel
  • Number of Tines 14

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list