Skip Content
RAKE,ROOF,RUST-FREE POLY BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAKE,ROOF,RUST-FREE POLY BLADE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW12U486
  • Mfr. Model # 12U486
  • UNSPSC # 27112009
  • CATALOGUE PAGE # 330
  • Shipping Weight 5.17 lbs

Product Details

Snow Roof Rake Scraper, Blade Material Plastic, Blade Width 23-1/2 In., Blade Height 6 In., Handle Length 16', Handle Type 3-Piece, Handle Material Aluminum

Technical Specs

  • Handle Type 4-Piece, Extendable (4) Segments Handle Comprise Twist Locking Tubes
  • Item Snow Roof Rake Scraper
  • Blade Material Plastic
  • Handle Material Aluminum
  • Blade Height 6"
  • Blade Width 23-1/2"
  • Handle Length 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list