Skip Content
RAKE ROOF 24IN W/ADJUSTABLE HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAKE ROOF 24IN W/ADJUSTABLE HANDLE

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPRR24T
  • Mfr. Model # GPRR24T
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 353
  • Shipping Weight 4.9 lbs

Product Details

Aluminum adjustable rake features a unique oval shaped handle for added strength and reduces handle flex. Non-slip grip for more control. Telescopic handle with easy to push button system extends to 15.7 ft.

Technical Specs

  • Handle Type Telescoping
  • Features Oval Handle with Non-slip Grip, Integrated Push-buttons on the Handle
  • Item Snow Roof Rake
  • Blade Width 24"
  • Blade Material Poly
  • Handle Material Aluminium
  • Blade Height 24"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list