Skip Content
RAKE LEVEL HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAKE LEVEL HEAD

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTCR14
  • Mfr. Model # TCR14
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.51 lbs

Technical Specs

  • Handle Type Long
  • Features Very Useful for Leveling the Ground When Arranging Flowerbeds or Vegetable Gardens, Excellent for Adding the Finishing Touches
  • Handle Material Varnished Hardwood
  • Number of Tines 14
  • Item Level Rake
  • Length of Tines 4"
  • Tine Material Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list