Skip Content
RAKE GARDEN STEEL H.D. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAKE GARDEN STEEL H.D.

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGLR14
  • Mfr. Model # GLR14
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 337
  • Shipping Weight 3.0 lbs

Technical Specs

  • Number of Tines 14
  • Handle Length 60"
  • Overall Width of Tines 15"
  • Item Level Rake
  • Handle Type Long
  • Handle Material Premium Varnished Ash
  • Tine Material Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list