Skip Content
RAKE BOW 16 TINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAKE BOW 16 TINE

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP79616
  • Mfr. Model # 79616
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Handle Type Straight
  • Handle Length 60"
  • Item Bow Rake
  • Handle Material Vinyl-Coated Fiberglass
  • Length of Tines 2-1/2"
  • Number of Tines 16
  • Tine Material Steel
  • Overall Width of Tines 16-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list