Skip Content
RAKE ASPHALT BRACED ALUM 36INX72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAKE ASPHALT BRACED ALUM 36INX72IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAREAAL36
  • Mfr. Model # EAAL36
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 330
  • Shipping Weight 5.8 lbs

Product Details

Aluminum asphalt lute rake, 36 inches. aluminum handle reinforced at stress points. Braced.

Technical Specs

  • Features Spread Out or Level Asphalt with the Help of the Garant Pro Series Asphalt Rake. This Tool is Equipped with a 36 (91.4 Cm) Aluminium Head and Braces for Optimal Robustness and Performance. This Tool is Weather Resistant and Allows You to Spread and Level Asphalt Over a Considerable Distance. This Industrial-grade Asphalt Rake is Especially Designed for Professionals Looking for a Robust, Reliable and Efficient Tool to Complete Road Construction Jobs.
  • Handle Type Straight Long Handle
  • Handle Material Anodized Aluminium
  • Item Asphalt Rake
  • Handle Length 82"
  • Number of Tines 36
  • Length of Tines 2-1/2"
  • Tine Material Aluminium
  • Overall Width of Tines 36"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list