Skip Content
RAISED INDICATOR LIGHT,RED,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAISED INDICATOR LIGHT,RED,240V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22NY64
  • Mfr. Model # 22NY64
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Red
  • Material of Construction Nylon Body, Polycarbonate Lens, Stainless Steel Bezel
  • Item Indicator Light
  • Size 18 mm Mounting Dia.
  • Lamp Type LED
  • Shape Round
  • Voltage 240
  • Average Life 15,000 hr.
  • Standards cULus
  • IP Rating 40 (65 with Seal)
  • Panel Thickness 0.047" to 0.114"
  • Current Drawn 3.7 mA
  • Electrical Connection 3/16" Tab

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list