RAISED INDICATOR LIGHT, RED, 14V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT, RED, 14V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C844
  • Mfr. Model # 20C844
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • Item Raised Indicator Light
  • Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
  • Size 1/2" Mounting Dia.
  • NEMA Rating 1
  • Shape Round
  • Voltage 14 V AC/DC
  • Standards UL/ CSA Certified
  • Average Life 50,000 hrs.
  • Electrical Connection 6" Wire Leads
  • Lamp Type Incandescent
  • Panel Thickness 0.030" - 0.093"
  • Current Drawn 0.08A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list