RAISED INDICATOR LIGHT, RED, 125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAISED INDICATOR LIGHT, RED, 125V

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE20C854
  • Mfr. Model # 20C854
  • UNSPSC # 39121534
  • CATALOGUE PAGE # 1324
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Red
  • Item Raised Indicator Light
  • Size 1/2" Mounting Dia.
  • Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
  • NEMA Rating 1
  • Shape Round
  • Voltage 125 V AC
  • Standards UL/ CSA Certified
  • Electrical Connection 6" Wire Leads
  • Average Life 25,000 hrs.
  • Lamp Type Neon
  • Panel Thickness 0.030" - 0.093"
  • Current Drawn 2mA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list